- Series 1210 Taper Lock Bushing
- 12 mm Bore Size
| Keyway Size | 4 mm x 1.8 mm |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Type | Metric |
| Bushing Series | 1210 |
| Bore Size | 12 mm |
| Length Through Bore | 1 in |
| Material | Sintered Steel |
| Weight | 0.6 LB |
| Keyway Size | 4 mm x 1.8 mm |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Type | Metric |
| Bushing Series | 1210 |
| Bore Size | 12 mm |
| Length Through Bore | 1 in |
| Material | Sintered Steel |
| Weight | 0.6 LB |