- Series 1210 Taper Lock Bushing
- 16 mm Bore Size
| Bore Size | 16 mm |
| Keyway Size | 5 mm x 2.3 mm |
| Bore Type | Metric |
| Length Through Bore | 1 in |
| Bushing Series | 1210 |
| Material | Sintered Steel |
| Bolt Circle Dia. | 1 3/4 in |
| Weight | 0.5 LB |
| Bore Size | 16 mm |
| Keyway Size | 5 mm x 2.3 mm |
| Bore Type | Metric |
| Length Through Bore | 1 in |
| Bushing Series | 1210 |
| Material | Sintered Steel |
| Bolt Circle Dia. | 1 3/4 in |
| Weight | 0.5 LB |