- Series 1215 Taper Lock Bushing
- 20 mm Bore Size
| Bushing Series | 1215 |
| Bolt Circle Dia. | 1 3/4 in |
| Keyway Size | 6 mm x 2.8 mm |
| Bore Size | 20 mm |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bore Type | Metric |
| Weight | 0.8 LB |
| Bushing Series | 1215 |
| Bolt Circle Dia. | 1 3/4 in |
| Keyway Size | 6 mm x 2.8 mm |
| Bore Size | 20 mm |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bore Type | Metric |
| Weight | 0.8 LB |