- Series 1610 Taper Lock Bushing
- 38 mm Bore Size
| Bushing Series | 1610 |
| Bore Size | 38 mm |
| Length Through Bore | 1 in |
| Material | Steel |
| Bolt Circle Dia. | 2 1/8 in |
| Keyway Size | 10 mm x 3.3 mm |
| Bore Type | Metric |
| Weight | 0.6 LB |
| Bushing Series | 1610 |
| Bore Size | 38 mm |
| Length Through Bore | 1 in |
| Material | Steel |
| Bolt Circle Dia. | 2 1/8 in |
| Keyway Size | 10 mm x 3.3 mm |
| Bore Type | Metric |
| Weight | 0.6 LB |