- Series 1610 Taper Lock Bushing
- 42 mm Bore Size
| Bolt Circle Dia. | 2 1/8 in |
| Bushing Series | 1610 |
| Bore Size | 42 mm |
| Material | Steel |
| Length Through Bore | 1 in |
| Keyway Size | 12 mm x 3.3 mm |
| Bore Type | Metric |
| Weight | 0.5 LB |
| Bolt Circle Dia. | 2 1/8 in |
| Bushing Series | 1610 |
| Bore Size | 42 mm |
| Material | Steel |
| Length Through Bore | 1 in |
| Keyway Size | 12 mm x 3.3 mm |
| Bore Type | Metric |
| Weight | 0.5 LB |