- Series 1615 Taper Lock Bushing
- 18 mm Bore Size
| Bore Type | Metric |
| Keyway Size | 6 mm x 2.8 mm |
| Material | Steel |
| Bore Size | 18 mm |
| Length Through Bore | 1 1/2 in |
| Bushing Series | 1615 |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 1.3 LB |
| Bore Type | Metric |
| Keyway Size | 6 mm x 2.8 mm |
| Material | Steel |
| Bore Size | 18 mm |
| Length Through Bore | 1 1/2 in |
| Bushing Series | 1615 |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 1.3 LB |