- Series 1615 Taper Lock Bushing
- 32 mm Bore Size
| Keyway Size | 10 mm x 3.3 mm |
| Bore Type | Metric |
| Bore Size | 32 mm |
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 2 1/8 in |
| Bushing Series | 1615 |
| Material | Steel |
| Weight | 0.8 LB |
| Keyway Size | 10 mm x 3.3 mm |
| Bore Type | Metric |
| Bore Size | 32 mm |
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 2 1/8 in |
| Bushing Series | 1615 |
| Material | Steel |
| Weight | 0.8 LB |