- Series 2012 Taper Lock Bushing
- 19 mm Bore Size
| Bore Type | Metric |
| Keyway Size | 6 mm x 2.8 mm |
| Bolt Circle Dia. | 2 5/8 in |
| Material | Steel |
| Bushing Series | 2012 |
| Length Through Bore | 1 1/4 in |
| Bore Size | 19 mm |
| Weight | 1.7 LB |
| Bore Type | Metric |
| Keyway Size | 6 mm x 2.8 mm |
| Bolt Circle Dia. | 2 5/8 in |
| Material | Steel |
| Bushing Series | 2012 |
| Length Through Bore | 1 1/4 in |
| Bore Size | 19 mm |
| Weight | 1.7 LB |