- Series 2012 Taper Lock Bushing
- 50 mm Bore Size
| Keyway Size | 14 mm x 3.8 mm |
| Bore Size | 50 mm |
| Length Through Bore | 1 1/4 in |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Type | Metric |
| Material | Steel |
| Weight | 0.9 LB |
| Keyway Size | 14 mm x 3.8 mm |
| Bore Size | 50 mm |
| Length Through Bore | 1 1/4 in |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Type | Metric |
| Material | Steel |
| Weight | 0.9 LB |