- Series 2517 Taper Lock Bushing
- 35 mm Bore Size
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Keyway Size | 10 mm x 3.3 mm |
| Material | Steel |
| Bushing Series | 2517 |
| Bore Type | Metric |
| Bore Size | 35 mm |
| Weight | 3.1 LB |
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Keyway Size | 10 mm x 3.3 mm |
| Material | Steel |
| Bushing Series | 2517 |
| Bore Type | Metric |
| Bore Size | 35 mm |
| Weight | 3.1 LB |