- Series 3020 Taper Lock Bushing
- 25 mm Bore Size
| Length Through Bore | 2 in |
| Bolt Circle Dia. | 4 in |
| Bore Size | 25 mm |
| Bore Type | Metric |
| Keyway Size | 8 mm x 3.3 mm |
| Bushing Series | 3020 |
| Material | Steel |
| Weight | 6.5 LB |
| Length Through Bore | 2 in |
| Bolt Circle Dia. | 4 in |
| Bore Size | 25 mm |
| Bore Type | Metric |
| Keyway Size | 8 mm x 3.3 mm |
| Bushing Series | 3020 |
| Material | Steel |
| Weight | 6.5 LB |