- Series 3020 Taper Lock Bushing
- 50 mm Bore Size
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Keyway Size | 14 mm x 3.8 mm |
| Bolt Circle Dia. | 4 in |
| Bore Size | 50 mm |
| Bore Type | Metric |
| Material | Steel |
| Weight | 5.2 LB |
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Keyway Size | 14 mm x 3.8 mm |
| Bolt Circle Dia. | 4 in |
| Bore Size | 50 mm |
| Bore Type | Metric |
| Material | Steel |
| Weight | 5.2 LB |