- Series 3535 Taper Lock Bushing
- 35 mm Bore Size
| Bore Type | Metric |
| Bushing Series | 3535 |
| Keyway Size | 10 mm x 3.3 mm |
| Length Through Bore | 3 1/2 in |
| Bore Size | 35 mm |
| Bolt Circle Dia. | 4.83 in |
| Material | Cast Iron |
| Weight | 14.1 LB |
| Bore Type | Metric |
| Bushing Series | 3535 |
| Keyway Size | 10 mm x 3.3 mm |
| Length Through Bore | 3 1/2 in |
| Bore Size | 35 mm |
| Bolt Circle Dia. | 4.83 in |
| Material | Cast Iron |
| Weight | 14.1 LB |