- Series 3535 Taper Lock Bushing
- 42 mm Bore Size
| Bore Type | Metric |
| Material | Cast Iron |
| Bore Size | 42 mm |
| Bolt Circle Dia. | 4.83 in |
| Bushing Series | 3535 |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 12 mm x 3.3 mm |
| Weight | 13.5 LB |
| Bore Type | Metric |
| Material | Cast Iron |
| Bore Size | 42 mm |
| Bolt Circle Dia. | 4.83 in |
| Bushing Series | 3535 |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 12 mm x 3.3 mm |
| Weight | 13.5 LB |