- Series 3535 Taper Lock Bushing
- 50 mm Bore Size
| Bore Type | Metric |
| Keyway Size | 14 mm x 3.8 mm |
| Length Through Bore | 3 1/2 in |
| Bore Size | 50 mm |
| Bushing Series | 3535 |
| Bolt Circle Dia. | 4.83 in |
| Material | Cast Iron |
| Weight | 12.8 LB |
| Bore Type | Metric |
| Keyway Size | 14 mm x 3.8 mm |
| Length Through Bore | 3 1/2 in |
| Bore Size | 50 mm |
| Bushing Series | 3535 |
| Bolt Circle Dia. | 4.83 in |
| Material | Cast Iron |
| Weight | 12.8 LB |