- SPA Cross Section
- 1,600 mm Outside Length
- Cogged
- 12.7 mm Cross Section Width
- Made of Neoprene
| Belt Size | SPA |
| Cross Section Height | 10 mm |
| Approximate Inside Length | 1537 mm |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Material | Neoprene |
| Outside Length | 1600 mm |
| Datum Length | 1582 mm |
| Belt Cross Section Style | SPA |
| Cross Section Width | 12.7 mm |
| Belt Match | 1 |
| Inch/Metric | Metric |
| Weight | 0.4 LB |

