- SPB Cross Section
- 1,972 mm Outside Length
- Cogged
- 16.300 mm Cross Section Width
- Made of Neoprene
features
- Greater efficiency
- Higher horsepower capacity
- Less stretch
- Greater flexibility
- Cogged
| Belt Size | SPB |
| Cross Section Height | 13 mm |
| Outside Length | 1972 mm |
| Approximate Inside Length | 1890 mm |
| Material | Neoprene |
| No. of Ribs | 1 |
| Belt Style | Cogged |
| Datum Length | 1950 mm |
| Inch/Metric | Metric |
| Belt Match | 1 |
| Belt Cross Section Style | SPB |
| Cross Section Width | 16.3 mm |
| Weight | 0.76 LB |

