- SPZ Cross Section
- 1,333 mm Outside Length
- Cogged
- 9.7 mm Cross Section Width
- Made of Neoprene
| Belt Style | Cogged |
| Cross Section Width | 9.7 mm |
| Approximate Inside Length | 1283 mm |
| Belt Match | 1 |
| Datum Length | 1320 mm |
| No. of Ribs | 1 |
| Material | Neoprene |
| Cross Section Height | 8 mm |
| Belt Cross Section Style | SPZ |
| Inch/Metric | Metric |
| Belt Size | SPZ |
| Outside Length | 1333 mm |
| Weight | 0.22 LB |

