- Light Weight Eye Protection w/Scratch Resistant Replaceable Lens
features
- Contoured
- Unobstructed panoramic view
- Lightweight
- Form-fitting nose bridge
- Adjustable metal temples
compliances
- 0
| Lens Color | Light Green |
| Frame Material | Plastic |
| Frame Color | Caramel |
| Temple Color | Caramel |
| Frame Size | 134 mm |
| Style No. | SP001 |
| Weight | 0.1 LB |

