- Clear Lens
- Metal, Gold Frame
- Frame Size 54 mm
- Gold Fixed Temples
| Frame Color | Gold |
| Temple Style | Fixed |
| Lens Color | Clear |
| Frame Material | Metal |
| Frame Size | 54 mm |
| Temple Color | Gold |
| Style No. | DM011 |
| Nose Bridge | One Piece Adjustable |
| Weight | 0.1 LB |
| Frame Color | Gold |
| Temple Style | Fixed |
| Lens Color | Clear |
| Frame Material | Metal |
| Frame Size | 54 mm |
| Temple Color | Gold |
| Style No. | DM011 |
| Nose Bridge | One Piece Adjustable |
| Weight | 0.1 LB |