- Light Weight Nylon Frame w/Interchangeable Lens
- 138 mm
- Clear Lenses
- Black Frame
| Style No. | SR037 |
| Frame Material | Nylon |
| Temple Color | Black |
| Lens Color | Clear |
| Frame Size | 138 mm |
| Frame Color | Black |
| Weight | 0.1 LB |
| Style No. | SR037 |
| Frame Material | Nylon |
| Temple Color | Black |
| Lens Color | Clear |
| Frame Size | 138 mm |
| Frame Color | Black |
| Weight | 0.1 LB |