- Light Weight Nylon Frame w/Interchangeable Lens
features
- Lightweight
- Nylon frame
- Scratch-resistant
- Replaceable lens
compliances
- 0
| Frame Material | Nylon |
| Temple Color | Blue |
| Style No. | SP049 |
| Frame Size | 138 mm |
| Lens Color | Sterling Silver DGM |
| Frame Color | Blue |
| Weight | 1.3 LB |

