- Clear Lens
- Nylon, Black Frame
- Frame Size 131 mm
- Black Fixed Temples
| Lens Color | Clear |
| Frame Color | Black |
| Nose Bridge | Molded |
| Temple Style | Fixed |
| Frame Size | 131 mm |
| Frame Material | Nylon |
| Temple Color | Black |
| Weight | 0.1 LB |
| Lens Color | Clear |
| Frame Color | Black |
| Nose Bridge | Molded |
| Temple Style | Fixed |
| Frame Size | 131 mm |
| Frame Material | Nylon |
| Temple Color | Black |
| Weight | 0.1 LB |