- Emerald Green DGM Lens
- Nylon, Black Frame
- Frame Size 138 mm
- Black Fixed Temples
| Lens Color | Emerald Green DGM |
| Frame Material | Nylon |
| Temple Style | Fixed |
| Frame Size | 138 mm |
| Temple Color | Black |
| Nose Bridge | Molded |
| Frame Color | Black |
| Style No. | SP041 |
| Weight | 0.08 LB |

