- Royal Blue DGM Lens
- Nylon Frame
- Blue Frame
- Frame Size 138 mm
- Blue Fixed Temples
| Temple Color | Blue |
| Temple Style | Fixed |
| Frame Material | Nylon |
| Style No. | SP051 |
| Lens Color | Royal Blue DGM |
| Frame Color | Blue |
| Nose Bridge | Molded |
| Frame Size | 138 mm |
| Weight | 0.08 LB |
| Temple Color | Blue |
| Temple Style | Fixed |
| Frame Material | Nylon |
| Style No. | SP051 |
| Lens Color | Royal Blue DGM |
| Frame Color | Blue |
| Nose Bridge | Molded |
| Frame Size | 138 mm |
| Weight | 0.08 LB |