- Fully Adjustable
- Optical Quality Nosepads w/Cup Style Sideshields
features
- Sturdy, lightweight frames adjust easily for a perfect fit
- Rx compatibility
- Unique wraparound side shields provide superior top and side protection
- Fully adjustable, optical-quality nose pads
- Free breakaway Flexicord retainer for added security
compliances
- 0
| Frame Color | Gold |
| Style No. | DM028 |
| Frame Size | 55 mm |
| Lens Color | TSR® Gray |
| Temple Color | Gold |
| Frame Material | Metal |
| Weight | 0.09 LB |

