- Fully Adjustable
- Optical Quality Nosepads w/Cup Style Sideshields
features
- Sturdy, lightweight frames adjust easily for a perfect fit
- Rx compatibility
- Unique wraparound side shields provide superior top and side protection
- Fully adjustable, optical-quality nose pads
- Free break-away Flexi-cord™ retainer for added security
compliances
- 0
| Frame Color | Gunmetal |
| Frame Material | Metal |
| Style No. | DM034 |
| Temple Color | Gun Metal |
| Frame Size | 55 mm |
| Lens Color | TSR Gray |
| Weight | 0.33 LB |

