- Fully Adjustable
- Optical Quality Nosepads w/Cup Style Sideshields
features
- Sturdy, lightweight frames adjust easily for a perfect fit
- Rx compatibility
- Unique wraparound side shields provide superior top and side protection
- Fully adjustable, optical-quality nose pads
- Free breakaway Flexicord retainer for added security
compliances
- 0
| Lens Color | Clear |
| Style No. | DM036 |
| Frame Size | 52 mm |
| Frame Material | Metal |
| Temple Color | Gold |
| Frame Color | Gold |
| Weight | 0.33 LB |
| EAN or UPC | 40025107360 |

