- Fully Adjustable
- Optical Quality Nosepads w/Cup Style Sideshields
features
- Sturdy, lightweight frames adjust easily for a perfect fit
- Rx compatibility
- Unique wraparound side shields provide superior top and side protection
- Fully adjustable, optical-quality nose pads
- Free breakaway Flexicord retainer for added security
compliances
- 0
| Lens Color | TSR® Gray |
| Frame Color | Tortoise |
| Frame Size | 52 mm |
| Style No. | DM040 |
| Temple Color | Tortoise |
| Frame Material | Metal |
| Weight | 0.09 LB |

