- Clear Fog-Ban® Lens
- Nylon Frame
- Black Frame
- Frame Size 131 mm
- Black Fixed Temples
| Frame Size | 131 mm |
| Temple Color | Black |
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Color | Clear Fog-Ban® |
| Nose Bridge | Molded |
| Style No. | 6310 |
| Temple Style | Fixed |
| Weight | 0.08 LB |

