- Light Weight Nylon Frame w/Interchangeable Lens
| Frame Color | Blue |
| Frame Material | Nylon |
| Style No. | 6305 |
| Frame Size | 138 mm |
| Temple Color | Blue |
| Lens Color | TSR® Gray Fog-Ban® |
| Weight | 0.08 LB |
| Frame Color | Blue |
| Frame Material | Nylon |
| Style No. | 6305 |
| Frame Size | 138 mm |
| Temple Color | Blue |
| Lens Color | TSR® Gray Fog-Ban® |
| Weight | 0.08 LB |