- Wraparound Style
- Replaceable Lens
- Universal Bridge
features
- Universal bridge
- Nylon frame
- Side impact protection
- Adjustable break-away Flexi-cord™
- Sporty
compliances
- 0
| Frame Color | Blue |
| Frame Size | 66 mm |
| Style No. | 6279 |
| Frame Material | Nylon |
| Temple Color | Blue |
| Lens Color | I/O Clear Blue Mirror |
| Weight | 0.145 LB |
| EAN or UPC | 40025104413 |

