- Wraparound Style
- Replaceable Lens
- Universal Bridge
features
- Universal bridge
- Nylon frame
- Side impact protection
- Adjustable break-away Flexi-cord™
- Sporty
compliances
- 0
| Lens Color | TSR® Gray Fog-Ban® |
| Frame Size | 66 mm |
| Frame Color | Black |
| Style No. | 6210 |
| Frame Material | Nylon |
| Temple Color | Black |
| Weight | 0.145 LB |
| EAN or UPC | 40025104338 |

