- Wraparound Style
- Replaceable Lens
- Universal Bridge
features
- Sporty
- Universal bridge
- Nylon frame
- Side impact protection
- Adjustable break-away Flexi-cord™
compliances
- 0
| Frame Color | Blue |
| Temple Color | Blue |
| Lens Color | TSR® Gray Fog-Ban® |
| Frame Size | 66 mm |
| Frame Material | Nylon |
| Style No. | 6211 |
| Weight | 0.09 LB |

