- Light Weight
- Full View Lens
- Molded Browbar
- Adjustable Nosepiece
features
- Adjustable temple length and lens angle
- Built-in molded brow bar
- Soft, adjustable nosepiece
- Free break-away Flexi-cord™ retainer for added security
- Full-view, abrasion-resistant polycarbonate lens
- Lightweight
compliances
- 0
| Frame Color | Black |
| Frame Material | Plastic |
| Style No. | 9506 |
| Lens Color | Clear Fog-Ban® |
| Frame Size | 139 mm |
| Temple Color | Black |
| Weight | 0.146 LB |

