- Light Weight
- Full View Lens
- Molded Browbar
- Adjustable Nosepiece
features
- Lightweight
- Full-view, abrasion-resistant polycarbonate lens
- Built-in molded brow bar
- Soft, adjustable nosepiece
- Adjustable temple length and lens angle
- Free break-away Flexi-cord™ retainer for added security
compliances
- 0
| Frame Material | Plastic |
| Frame Size | 139 mm |
| Lens Color | Clear |
| Temple Color | Blue |
| Frame Color | Blue |
| Style No. | 9502 |
| Weight | 0.146 LB |

