- Light Weight
- Full View Lens
- Molded Browbar
- Adjustable Nosepiece
features
- Lightweight
- Full-view, abrasion-resistant polycarbonate lens
- Built-in molded brow bar
- Soft, adjustable nosepiece
- Adjustable temple length and lens angle
- Free breakaway Flexicord retainer for added security
compliances
- 0
| Frame Color | Blue |
| Frame Material | Plastic |
| Temple Color | Blue |
| Style No. | 9508 |
| Lens Color | Clear Fog-Ban® |
| Frame Size | 139 mm |
| Weight | 0.09 LB |

