- Popular 3-D Curve
- 180° Clear Vision
- w/Superior Side Protection
features
- Popular sport-style 3-D curve lens with fin-shaped side for maximum fit and comfort
- 180° clear field of vision
- Superior side protection
- Adjustable, two-position nosepiece
- High impact, abrasion-resistant lens
- Free breakaway Flexicord retainer for added security
compliances
- 0
| Frame Material | Plastic |
| Style No. | WS122 |
| Lens Color | Amber |
| Temple Color | Blue |
| Frame Color | Blue |
| Frame Size | 146 mm |
| Weight | 0.1 LB |

