- Spherical Curve Lens
- Adjustable Nosepiece, Temples& Temple Earpieces
features
- High impact-resistant polycarbonate side shields
- Adjustable, removable hypoallergenic prescription frame type
- Metal temples
- Nickel silver adjustable frame
- Free breakaway Flexicord retainer for added security
compliances
- 0
| Lens Color | Clear |
| Temple Color | Black |
| Frame Size | 61 mm |
| Frame Material | Metal |
| Frame Color | Black |
| Style No. | JA100 |
| Weight | 0.165 LB |

