- Spherical Curve Lens
- Adjustable Nosepiece, Temples& Temple Earpieces
features
- High impact-resistant polycarbonate side shields
- Adjustable, removable hypoallergenic prescription frame type
- Metal temples
- Nickel silver adjustable frame
- Free breakaway Flexicord retainer for added security
compliances
- 0
| Frame Material | Metal |
| Temple Color | Gun Metal |
| Lens Color | I/O™ Silver |
| Frame Color | Gunmetal |
| Style No. | JA123 |
| Frame Size | 61 mm |
| Weight | 0.1 LB |

