- Comfortable
- Universal Nose Bridge w/180° Clear Field Of Vision w/Clear Fog-Ban® Lens & Ice Blue Frame
description
- Take all the popular style and safety features of Willson Millennia™ protective eyewear -like superior side and brow protection and 180° clear field of vision. Add a splash of stunning, hi-tech color...and you have new Millennia Crystals™.
| Frame Material | Nylon |
| Frame Size | 148 mm |
| Temple Color | Ice Blue |
| Lens Color | Clear Fog-Ban® |
| Frame Color | Ice Blue |
| Style No. | MC715 |
| Weight | 0.3 LB |

