- Comfortable
- Universal Nose Bridge w/180° Clear Field Of Vision
description
- Take all the popular style and safety features of Willson Millennia™ protective eyewear -like superior side and brow protection and 180° clear field of vision. Add a splash of stunning, hi-tech color...and you have new Millennia Crystals™.
| Frame Color | Cobalt Blue |
| Temple Color | Cobalt Blue |
| Lens Color | Clear |
| Frame Material | Plastic |
| Style No. | MC720 |
| Frame Size | 146 mm |
| Weight | 1.3 LB |

