- Visitor Spec-Not ANSI Approved
- Dispenser Pack
| Frame Size | N/A |
| Frame Material | Plastic |
| Style No. | UP008 |
| Frame Color | Clear |
| Temple Color | Clear |
| Lens Color | Clear |
| Weight | 0.08 LB |
| Frame Size | N/A |
| Frame Material | Plastic |
| Style No. | UP008 |
| Frame Color | Clear |
| Temple Color | Clear |
| Lens Color | Clear |
| Weight | 0.08 LB |