- Visitor Spec-Not ANSI Approved
- Bulk Pack
| Lens Color | Clear |
| Frame Size | N/A |
| Style No. | UP009 |
| Frame Color | Clear |
| Temple Color | Clear |
| Frame Material | Plastic |
| Weight | 0.08 LB |
| Lens Color | Clear |
| Frame Size | N/A |
| Style No. | UP009 |
| Frame Color | Clear |
| Temple Color | Clear |
| Frame Material | Plastic |
| Weight | 0.08 LB |