- Deep Frame
- Direct Vent Safety Goggles
| Style No. | CVP404 |
| Goggle Type | Multi-Purpose |
| Lens Color | Clear |
| Strap | Elastic |
| Style | Direct Vent |
| Weight | 0.25 LB |
| Style No. | CVP404 |
| Goggle Type | Multi-Purpose |
| Lens Color | Clear |
| Strap | Elastic |
| Style | Direct Vent |
| Weight | 0.25 LB |