- Deep Frame
- Indirect Vent Safety Goggles
| Strap | Elastic |
| Lens Color | Clear |
| Style No. | CVP405 |
| Style | Indirect Vent |
| Goggle Type | Multi-Purpose |
| Weight | 0.22 LB |
| Strap | Elastic |
| Lens Color | Clear |
| Style No. | CVP405 |
| Style | Indirect Vent |
| Goggle Type | Multi-Purpose |
| Weight | 0.22 LB |