- Flexible PVC Frame w/Indirect Vent
applications
- Industrial
- Petrochemical
- Laboratory
- Chemical mist
features
- Fog-prevention
- PVC frame
- Panoramic view
- Fits over prescription frames
- Polycarbonate
- Ultraviolet protection
- Adjustable headband
compliances
- 0
| Goggle Type | Multi-Purpose |
| Strap | Elastic |
| Style | Indirect Vent |
| Style No. | VX3108 |
| Lens Color | Clear |
| Weight | 0.25 LB |

