- Shade 3
- Propionate
- Injection Molded Visor
features
- Constructed of tough thermal plastic
- Universal hole pattern is compatible with most headgear
- Visor attaches without snaps, posts, or levers
compliances
- 0
| Style No. | M863U |
| Material | Propionate |
| Color | Shade 3 |
| Thickness | 0.06 in |
| Size (text) | 8.5 in x 15 in x 0.060 in |
| Weight | 0.35 LB |
-
Pre-Packed Quantities


