Skip to content Skip to navigation menu
Sperian12210101

12210101

Alpha® Safety Cap
Item #101730228
  • Red
  • Standard Suspension Safety Cap
Sperian12210101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red
  • Standard Suspension Safety Cap

features

  • Meets or exceeds OSHA/ANSI high voltage and impact standards
  • Balanced crown pad
  • Adjust to head size
  • Molded plastic
  • Nylon straps
  • Lightweight
  • Polyethylene
  • Shock-absorbing hangers
  • Replaceable padded sweatband
Size (text) N/A
Style No. 82ACR
Color Red
Material Molded Plastic
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison