- Yellow
- Standard Suspension Safety Cap
features
- Lightweight
- Polyethylene
- Slotted shell
- Adjust to head size
- Shock absorbing hangers
- Replaceable padded sweatband
- Nylon straps
- Balanced crown pad
compliances
- 0
| Material | Molded Plastic |
| Style No. | 82ACY |
| Size (text) | N/A |
| Color | Yellow |
| Weight | 0.9 LB |

